Features:
- Side open disconnect
- Integrated internal surge protector
- Metal weather resistant enclosure
- Green & Red LED status indicators
- Made in USA
Weights & Dimensions
| Length | 2-1/4 in |
| Width | 5-1/8 in |
| Height | 8-11/16 in |
| Weight | 3 lbs |
Product Details
| Color | Gray |
| Number of Speeds | 1 or 2 |
| Amperage | 60 A |
| Hertz | 50/60 Hz |
| Voltage | 120/240 V |
| Material | Metal |
| Phase | 1 |
| Poles | 1 |
| Shape | Rectangular |
| Brand | Mars |
Compliance & Certifications
| Certifications | UL, CUL, cULus |