Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Mastercool

Model # :WBB3144643

MPN #: 98210-BL

Mastercool Inc. Black Series Electronic Charging Scale w/ Bluetooth Wireless Technology, 243 lb Cap.

Product Description
The Mastercool Inc® Connect app is used exclusively with Mastercool Inc®'s Bluetooth® capable HVAC and automotive service tools and equipment. This app provides full mobility for our Bluetooth® enabled products as live activity can be easily viewed on all compatible hand-held smart devices. The Mastercool Inc® Connect App requires iOS versions 11 or later and Android versions 6 or later. Simply download the free Mastercool Inc® Connect app to begin receiving and analysing data from any nearby Mastercool Inc® enabled Bluetooth® device.

Product Description:
  • The Ultimate Device for Charging and Recovering of Refrigerant-Mastercool Inc®'s electronic charging scale with Bluetooth® wireless technology features an extra-large LCD display for easy reading from any angle and features three display modes (kgs, lbs, oz). With a high capacity of up to 243 lbs (110 kgs) it is easily one of the best on the market. Included in this package will be the capability to download our free Mastercool Inc® Connect app. This will allow for full mobility as activity can be easily viewed on all compatible hand-held smart devices
  • Durable and Portable-Strong aluminum base with a rugged, non-slip platform provides extra durability while working in any environment. The included compact and heavy-duty carrying case allows for easy portability to any job site
  • Manufactured for PerformanceThe large rugged, non-slip platform provides for easy weighing of refrigerant tanks with an accuracy of =±0.05% of reading
Functions:
  • Charge Programming: Allows user to program desired quantities. Before charge is complete, an alarm will sound allowing ample time to turn off refrigerant supply
  • Pause/Charge (Using the 98230 Charging Solenoid Module): This feature allows user to stop and continue charging
  • Tank Capacity Programming: Empty/Full tank feature allows user to know the amount of refrigerant in the tank at any time
  • Battery life: approximately 38 hours
  • Repeat: Allows user to charge previously stored amount
  • Rugged, non-slip platform
  • 260' (80m) maximum line-of-sight range
  • Bluetooth® 4.2 and 5


PRICE
$269.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity243 lbs
Connection SizeBlue Tooth

Product Details

Assembly RequiredNo
Operating Temperature Range32°to 120°F (0°to 49°C)
ColorBlack
SeriesBlack Series
Accuracy0 °F
Resolution0.05
MaterialAluminum
DescriptionElectronic Charging Scale w/ Bluetooth Wireless Technology
Package Quantity1
Manufacturers Part Number98210-BL
BrandMastercool

Warranty

Warranty1 yr