Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB910355

MPN #: EL3514T

Baldor-Reliance Single Phase Motor, EL3514T, 1.5 HP, 115/230 Volts, 1760 RPM, TEFC, 145T Frame

Product Description
In applications where only single phase power is utilized, these motors are available from 1/12 Hp through 15 Hp in TEFC and ODP designs. Standard foot mounted configurations are available, as well as C-Face foot mounted and C-Face footless. These are also offered in 1/4 Hp through 5 Hp as Super-E® Premium Efficient motors where energy savings is desired.

Features
  • Heavy gauge steel frames
  • Ball bearings
  • ISR® (Inverter Spike Resistant)copper windings
  • Low-loss electrical grade laminations steel
  • Three year warranty
Application(s)
  • Typical applications include operations where continuous or frequent duty is required. Super-E single phase motors are designed to conserve energy over extended time periods.
PRICE
$1,325.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension C15.55 in

Product Details

Power Factor94
Bearing Opp Drive End6203
KVA CodeJ
Motor RPM 60 Hertz1760 rpm
Mounting LocationRigid
Phase1
Manufacturers Part NumberEL3514T
EnclosureTEFC
Service Factor1.15
Bearing Drive End6205
BrandBaldor-Reliance
Insulation ClassF
Horsepower1 1/2 HP
Frame145T
Hertz60 Hz
Design CodeL
Enclosure TypeTotally Enclosed
Voltage115/230 V
Full Load Efficiency84
Nameplate RPM1760 rpm
Full Load Amps12.6/6.3 A
DutyContinuous
RPM Range1701-1800 rpm
Ambient Temperature40 °C