Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TrippNT

Model # :WBB3145798

MPN #: 50804

TrippNT Single Side Loading Glove Box Holder Front w/ Magnets, 11-5/8"W x 4-3/4"D x 5-3/8"H, Clear

Product Description
TrippNT's White Glove Box Holders with Clear Acrylic Front and Magnet Mount protect and store glove boxes. The clear acrylic front allows you full visibility of stock. This glove box holder can be mounted using the Magnets on the back of the holder. It can be quickly top loaded. Ships fully assembled.

Features:
  • Rectangular Design with Clear 1/8" Acrylic Front, 1/4" PVC and Middle Slot for Dispensing Gloves
  • Top Loading
  • Constructed from White PVC and Clear Acrylic with Magnet Backing
  • 100% Total Replacement Lifetime Guarantee/Made in USA


PRICE
$105.95

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11-5/8 in
Depth4-3/4 in
Height5-3/8 in
Weight1 lbs

Product Details

Assembly RequiredNo
TypeGlove Box Holder
ColorWhite
StyleSide Loading
Mounting LocationWall
CapacitySingle
FinishWhite
MaterialPlastic
Package Quantity1
Manufacturers Part Number50804
BrandTrippNT

Warranty

WarrantyLifetime Guarantee