GLOVE BOX HOLDERS
Omniwire Single Glove Box Holder, 1/Pack
Omnimed wire glove box holders are constructed of heavy gauge steel wire that is powder coated for a durable and easy to clean finish. They are ideal for use in medical, lab and food prep functions or any area where cross contamination is an issue or protective gloves are needed. These glove box holders are simple to load and accommodate one glove box. Each unit comes with mounting hardware and can be mounted vertically or horizontally on a variety of surfaces. All single glove boxes fit this model. Measures 11-1/4"H x 4-3/8"W x 3-1/2"D.
Glove box holder only. Glove box shown is not included.
Omnimed® Omniwire Single Glove Box Holder, Powder Coated Steel, 1/Pack
|
Questions & Answers (0)
Product Description
PRICE
$19.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Depth | 3 in |
| Height | 10-3/4 in |
Product Details
| Assembly Required | No |
| Type | Glove Box Holder |
| Color | White |
| Mounting Holes | Yes |
| Mounting Location | Wall |
| Capacity | Single |
| Material | Powder Coated Steel |
| Description | Omniwire Glove Box Holder |
| Package Quantity | 1 |
| Manufacturers Part Number | 305325-1 |
| Brand | Omnimed |