Omnimed Deluxe Triple Stainless Steel Glove Box Holder with Magnet Mount, 16"W x 3-3/4"D x 10"H
Write a Review
|
Questions & Answers (0)
Product Description
Omnimed's Deluxe Triple Glove Box Holders are built for heavy duty use. Constructed of durable stainless steel for an easy to care for finish that will withstand years of use and still look new. They are ideal for use in medical, lab and food prep functions or any area where cross contamination is an issue or protective gloves are needed. These holders can be mounted on a variety of surfaces with hardware or the included 4 magnets. Each unit accommodates up to 3 glove boxes stacked side-by-side . Unit measures 16"W x 3-3/4"D x 10"H and had a 5-year warranty.
PRICE
$91.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 3-3/4 in |
| Height | 10 in |
| Weight | 3 lbs |
Product Details
| Assembly Required | No |
| Type | Glove Box Holder |
| Color | Silver |
| Style | Top Loading |
| Mounting Location | Wall |
| Capacity | Triple |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 305403 |
| Brand | Omnimed |
Warranty
| Warranty | 5 yr |