Valley Craft® Single Sided A-Frame Cart, 4 Lipped Trays, 2500 lb. Capacity, 38"L x 25"W x 63"H
Write a Review
|
Questions & Answers (0)
Product Description
Valley Craft's® Single-Sided Heavy Duty A- Frame Cart provides mobile and customizable mobile solutions for a variety of workstations and storage areas. This heavy duty 12 gauge, fully welded, cart is 38"L x 25"W x 63"H for optimal storage and handling. With a robust 1,500 lb. capacity, this Heavy Duty A-Frame Cart easily maneuvers on (4) 5" phenolic casters (2 rigid, 2 locking swivel). Single-sided pre-configured (4) Large trays with front lip (3"H) are included and can be installed at any height to enhance workflow efficiency.
Improve your supply organization with accessory options that include additional trays, tray dividers, hanger bars, spindles, and bins (sold separately). Tray options include standard (9"D) or large (15"D), either available with a standard (flush) or lipped (1-1/2 or 3"H) front. Standard (flush) tray fronts create ease for loading and unloading larger items, while lipped (1-1/2 or 3") tray fronts help contain small parts. Great additions to trays are tray dividers or bins to help organize smaller parts placed within a single tray. Lastly, hanger bars combined with spindles are a great way to improve organization of spools of material or other hanging items.
Ideal for 5S as well as other workplace initiatives and improvements, Valley Craft's® Heavy Duty A-Frame Carts have a powder coat paint finish in gray for a premium look that holds up over time. Products are shipped fully assembled ready to use, and are made in the U.S.A.
Improve your supply organization with accessory options that include additional trays, tray dividers, hanger bars, spindles, and bins (sold separately). Tray options include standard (9"D) or large (15"D), either available with a standard (flush) or lipped (1-1/2 or 3"H) front. Standard (flush) tray fronts create ease for loading and unloading larger items, while lipped (1-1/2 or 3") tray fronts help contain small parts. Great additions to trays are tray dividers or bins to help organize smaller parts placed within a single tray. Lastly, hanger bars combined with spindles are a great way to improve organization of spools of material or other hanging items.
Ideal for 5S as well as other workplace initiatives and improvements, Valley Craft's® Heavy Duty A-Frame Carts have a powder coat paint finish in gray for a premium look that holds up over time. Products are shipped fully assembled ready to use, and are made in the U.S.A.
PRICE
$959.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 38 in |
| Width | 25 in |
| Height | 63 in |
| Weight Capacity | 1500 lbs |
| Weight | 182 lbs |
| Wheel Diameter | 5 in |
| Gauge | 12 |
Product Details
| Assembly Required | No |
| Type | A Frame Truck |
| Color | Gray |
| Wheel Type | (2) Rigid, (2) Locking Swivel |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | F89071VCGY |
| Brand | Valley Craft |
Warranty
| Warranty | 1 yr |