Valley Craft® 9" Tray Divider For A-Frame Trucks
Write a Review
|
Questions & Answers (0)
Product Description
Tray dividers for Vari-Tuff 9" shallow trays are available for convenient separation of items within trays.
PRICE
$31.95
4
4
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Depth | 9 in |
| Height | 3 in |
| Weight | 1 lbs |
| Gauge | 18 ga |
Product Details
| Assembly Required | No |
| Type | 3"H Tray Divider |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | F85825A2 |
| Brand | Valley Craft |
Warranty
| Warranty | 1 yr |