Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Valley Craft

Model # :WBB351343

MPN #: F86182A4

Valley Craft® Multi-Use Cart F86182A4 - Frame Only - Mold-On Rubber Wheels

Product Description
Valley Craft® Multi-Use Cart Frame - 10x24x53.125

The Multi-Use Cart makes transferring heavy transmission cases, engines and cumbersome parts bins a safe and efficient task. Add safety to your workplace and incorporate this heavy duty transmission case truck within your distribution center, on your semis and inside your garage area. There are 2 different attachments available for multi-purpose use. Order the frame and choose from heavy-wall 2" sq. adjustable steel tube forks or flat forks. One-person handling for increased safety with heavy loads. Constructed of heavy duty 1-1/4" x 12-ga. wall tube frame. Balanced for maneuverability through congested areas. Inside fork adjustment range measures 0 - 11 1/2". Handles up to 800 lbs. Frame only comes with molded-on solid tires.

PRICE
$919.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Height53-1/8 in
Weight Capacity800 lbs
Weight72.5 lbs
Wheel Diameter10 in

Product Details

Assembly RequiredNo
TypeGeneral Purpose
ColorRed
Wheel Type(2) Rigid
Handle TypeContinuous
Style2-Wheel
MaterialSteel
Manufacturers Part NumberF86182A4
Handle StyleContinuous Flow-Back
BrandValley Craft