Note: If 230V connection is required, the unit will require rewiring by customer. A 230V plug is not included and will need to be purchased separately to meet local code requirements. The 230V plug is not available from Puma.
Puma PK5020VP, Portable Electric Air Compressor, 2 HP, 20 Gallon, Vertical, 5 CFM
Write a Review
|
Questions & Answers (0)
Product Description
Puma PK5020VP, 2 HP, Portable Compressor, 20 Gallon, Vertical, 135 PSI, 5 CFM, 1-Phase 115/230V
Features a dual voltage single phase induction motor with overload protection prewired for 115V
Cast iron pump with oil lubrication
Portable unit with built-in pressure regulator and quick coupler for pressure control of outlet air, steel wheels with ball bearings, and no-flat tires for easy mobility
Ideal for home and professional applications
Note: If 230V connection is required, the unit will require rewiring by customer. A 230V plug is not included and will need to be purchased separately to meet local code requirements. The 230V plug is not available from Puma.
Note: If 230V connection is required, the unit will require rewiring by customer. A 230V plug is not included and will need to be purchased separately to meet local code requirements. The 230V plug is not available from Puma.
PRICE
$1,349.00
1
1
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 45 in |
| Width | 17 in |
| Height | 23-1/2 in |
| Weight | 183 lbs |
| Tank Size | 20 gal |
| Tank Outlet | 1/4" |
Product Details
| Oil Type | Oil Lubricated |
| Air Dryer | No |
| Oil System | Splash Lubricated |
| Pump Drive | Belt Drive |
| Pump Material | Cast Iron |
| Wheels | (2) Semi-Pneumatic |
| Tank Drain Valve | Manual |
| Max PSI | 135 psi |
| Start Type | Electric |
| Material | Cast Iron |
| Phase | 1 |
| Tank Orientation | Vertical |
| Oil Sight Glass | Yes |
| Manufacturers Part Number | PK5020VP |
| Pump Type | Single-Stage |
| CFM @ 90 PSI | 5 CFM |
| Low Oil Shutoff | No |
| Brand | Puma |
| Type | Portable |
| CFM | 5 CFM |
| Horsepower | 2 HP |
| Color | Blue |
| After Cooler | No |
| Style | Vertical |
| Voltage | 120/240 V |
| Air Filter | No |
| Description | Single Stage Electric Compressor |
| Pre Filter | No |
| Pressure Dew Point | No |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CSA/ASME |