- Rugged 2 cylinder cast iron compressor
- Individual and removable cylinders for smoother and cooler operation
- Built in regulator w/ dual quick connects 7.0 HP Power Train engine for smooth, quiet operation and maximum reliability
- 10 gallon capacity twin tanks - the largest in the industry
- Flat free tire for easy handling and maneuverability
- Easy view oil sight gauge
- High efficiency reed valves for maximum performance
- Efficient heat removal from fly wheel for cooler running and longer life
- Sturdy belt guard
- Engine slow-down control reduces operating costs and unnecessary wear
Power Train Twin Tank Air Compressor, 7 HP, 10 Gallon Capacity, Wheelbarrow, 11.2 CFM, 150 PSI
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,275.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 18 in |
| Height | 24 in |
| Weight | 190 lbs |
| Tank Size | 10 gal |
| Tank Outlet | 1/4" |
Product Details
| Oil Type | 30W Non-Detergent |
| Air Dryer | No |
| Oil System | Splash Lubricated |
| Pump Drive | Belt Drive |
| Pump Material | Cast Iron |
| Max PSI | 150 psi |
| Start Type | Manual |
| Starting System | Recoil |
| Phase | 1 |
| Tank Orientation | Horizontal |
| Oil Sight Glass | Yes |
| Manufacturers Part Number | PT-TT70G-CP |
| Pump Type | Single-Stage |
| CFM @ 90 PSI | 11.2 CFM |
| Low Oil Shutoff | Yes |
| Brand | Power Train |
| CFM | 11.2 CFM |
| Horsepower | 7 HP |
| Color | Black |
| After Cooler | No |
| Style | Twin Tank |
| Fuel Tank Capacity | 10 gal |
| Air Filter | Yes |
| Description | 7 HP PowerTrain Twin Tank Wheelbarrow |
| Engine Horsepower | 7 HP |
Warranty
| Warranty | 1 yr |