Industrial Gold Single Stage Portable Wheelbarrow Air Compressor w/ CRX Engine, 5.5 HP, 10 Gal. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
This Industrial Gold Portable Gas Wheelbarrow Air Compressor offers great performance in a compact system with all the power you need to complete location work. With its oversized agricultural-style wheel, the compressor moves across the jobsite through mud, sand, gravel and rocks with ease. Designed for contractors and typically found on the farm, ranch or construction site, this high-value compressor delivers a high CFM per HP ratio with a maximum 50% duty cycle.
PRICE
$1,649.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 22 in |
| Height | 30 in |
| Weight | 175 lbs |
| Tank Size | 10 gal |
| Tank Outlet | 1/2 |
Product Details
| Oil Type | Synthetic |
| Air Dryer | No |
| Oil System | Splash Lubricated |
| Pump Drive | Belt Drive |
| Pump Material | Cast Iron |
| Tank Drain Valve | Manual |
| Max PSI | 125 psi |
| Start Type | Pull |
| Starting System | Pull |
| Material | Cast Iron |
| Phase | 1 |
| Tank Orientation | Horizontal |
| Oil Sight Glass | Yes |
| Manufacturers Part Number | P55XG11 |
| Pump Type | Single Stage |
| CFM @ 90 PSI | 13 CFM |
| Brand | Industrial Gold |
| Type | Portable |
| CFM | 13 CFM |
| Horsepower | 5.5 HP |
| Color | Black |
| After Cooler | No |
| Style | Wheelbarrow |
| Fuel Tank Capacity | 10 gal |
| Air Filter | Yes |
| Description | Portable Gas Wheelbarrow Air Compressor |
| Fuel Type | Gas |
| Engine Horsepower | 5.5 HP |
Warranty
| Warranty | 1 yr |