Features:
- Adjusts Up/Down and Allows the Monitor to Tilt
- Slides on the Support (Vertical)
- Heavy Welded Steel Construction
- VESA 75 and 100
- 13 lb Capacity
Weights & Dimensions
| Width | 2 in |
| Depth | 2 in |
| Height | 2 in |
| Weight Capacity | 13 lbs |
| Weight | 6 lbs |
Product Details
| Assembly Required | No |
| Type | Monitor Holder |
| Country of Origin | Mexico |
| Material | Steel |
| Color | Black |
| Manufacturers Part Number | MHLSV-Black |
| Brand | BenchPro |