Features:
- Slides Vertical on the Support
- Monitor Tilts Vertically and Horizontally
- Heavy Welded Steel Construction
- 13-lb. Capacity for Each Monitor
- Order Uprights Separately
Weights & Dimensions
| Width | 2 in |
| Depth | 15 in |
| Height | 2 in |
| Weight Capacity | 13 lbs |
| Weight | 5 lbs |
Product Details
| Assembly Required | No |
| Type | Monitor Holder |
| Country of Origin | Mexico |
| Material | Steel |
| Color | Black |
| Manufacturers Part Number | MHLV-Black |
| Brand | BenchPro |