Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




LK

Model # :WBB3195266

MPN #: F40609H

LK® Single Track Reclosable Zipper Bags with Hang Hole, 6"W x 9"L, 4 Mil, Clear, 1000/Pack

Product Description
It's easy to display or organize items with these Clear Line Zipper Reclosable bags, which feature a convenient hang hole. The zipper type seal closes securely and is easy to open and close time after time. These bags are excellent for storing, displaying, protecting and shipping all types of product. Because they are made only with virgin resin, they meet FDA requirements for contact with food products.

Features:
  • Bags are packed in inner dispenser packs of 100 bags each for cleanliness and convenience
  • Cases and inner packs are bar coded and clearly labeled for easy identification


PRICE
$115.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9 in
Width6 in
Thickness4 mil

Product Details

MaterialLDPE
Package Quantity1,000
DescriptionSingle Track Zipper Bag with Hang Hole
ColorClear
Manufacturers Part NumberF40609H
ClosureSeal Top
BrandLK
RecyclableYes

Compliance & Certifications

CertificationsFDA