- Safely ship FOL flat panel TVs
- Heavy-duty corrugated for added protection
- Fragile message and arrows printed on two sides
- Designed with full overlap flaps for added protection
- Wall Type - Single Wall
- Closure: Close with Tape
Global Industrial
Model # :WBB3166269
Global Industrial Single Wall Flat Panel Corrugated TV Boxes, 22"L x 6"W x 16"H, Kraft - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$30.00 Sold in packages of 5 / $6.00 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 in |
| Width | 6 in |
| Height | 16 in |
| Weight Capacity | 95 lbs |
| Weight | 2 lbs |
Product Details
| Type | TV Boxes |
| Box Style | Full Overlap |
| Color | Kraft |
| Closure | Shipping Tape (Sold Separately) |
| Total Recycled Content | 15% - 100% |
| Strength | 275# / ECT-44 |
| Recyclable | Yes |
| Material | Corrugate |
| Wall Type | Single |
| Package Quantity | 5 |
| Manufacturers Part Number | B3166269 |
| Brand | Global Industrial |