EZ-ACCESS® SUITCASE® Singlefold Ramp SFAS05 - 5'L x 29-1/2"W - 800 Lb. Capacity
|
Questions & Answers (0)
Product Description
EZ-ACCESS® SUITCASE® Singlefold Ramp - 5'L x 29-1/2"W - 800 Lb. Capacity
The singlefold ramp, offers a simple and convenient solution for wheelchairs and scooters to access steps, vehicles, and raised landings with ease. This ultra-strong ramp provides the safety and strength required while remaining light and portable. The ramp can be separated, making it even easier to use, carry, and store. By simply removing two hinge pins, the ramp quickly separates into two lightweight sections, each with their own ergonomically designed flexible carrying handle. Ramp features an applied high-quality slip-resistant tread and a self-adjusting bottom transition plate for easy conversion from ramp to ground. Manufactured of welded aircraft-grade aluminum.
The singlefold ramp, offers a simple and convenient solution for wheelchairs and scooters to access steps, vehicles, and raised landings with ease. This ultra-strong ramp provides the safety and strength required while remaining light and portable. The ramp can be separated, making it even easier to use, carry, and store. By simply removing two hinge pins, the ramp quickly separates into two lightweight sections, each with their own ergonomically designed flexible carrying handle. Ramp features an applied high-quality slip-resistant tread and a self-adjusting bottom transition plate for easy conversion from ramp to ground. Manufactured of welded aircraft-grade aluminum.
PRICE
$335.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 29-1/2 in |
| Height | 2-5/8 in |
| Weight Capacity | 800 lbs |
| Weight | 26 lbs |
| Folded Dimensions | 15" x 60" x 4-1/2" |
Product Details
| Assembly Required | No |
| Type | Portable Ramps |
| Color | Silver |
| Series | SUITCASE® |
| Material | Aluminum |
| Description | Singlefold Portable Ramp |
| Package Quantity | 1 |
| Manufacturers Part Number | SUITCASE SFAS05 |
| Brand | EZ-Access |
Warranty
| Warranty | 3 yr |