Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




EZ-Access

Model # :WBB2690320

MPN #: PHD S1648G

EZ-ACCESS® Pathway®HD Code Compliant Wheelchair Ramp Kit, 16' X 48"W, Guards, 3/PK

Product Description
The PATHWAY® HD Code Compliant Modular Access System is fully engineered to provide safe, code compliant access to a variety of temporary or permanent structures. This all-aluminum, commercial-grade ramp system is easy to install, reconfigure, relocate, and accommodates virtually any layout or configuration.

Features:

  • Designed to meet compliance standards set by the ADA, IBC, OSHA, and most local codes.
  • To ensure compliance, the system is designed to be set at a 1:12 slope ratio and no ramps run longer than 30 consecutive feet without a resting platform.
  • All ramps are 48" wide with 4" curbs and feature smooth, continuous handrails. Top rail with picketed inserts creates a system with guards.
  • All walking surfaces feature Gecko Grip, our patented, raised-rib tread featuring a 2-tier, 3-point gripping surface. The innovative design provides enhanced cross-directional traction when entering and exiting the system.
  • Made of aircraft quality, corrosion-resistant aluminum, which stands up to the rigors of high-traffic use and harsh environments for years of maintenance-free access.
  • Universal components and pre-assembled sections make installation quick and easy without the need for expensive, heavy-duty equipment.
  • Ramps and platforms have independently adjustable legs to accommodate uneven ground conditions for simple, on-site leveling.
  • Made in the USA.


PRICE
$6,899.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length274-1/2 in
Width65-1/2 in
Height16 in
Weight Capacity100 PSF lbs
Weight544 lbs
Platform Width48 in
Handrail Height42-3/8 in
Handrail Diameter1-1/2 in

Product Details

Assembly RequiredYes
TypeModular Access Systems
ColorSilver
SeriesPATHWAY HD
MaterialAluminum
DescriptionCode Compliant Wheelchair Ramp Kit
Package Quantity3
Manufacturers Part NumberPHD S1648G
BrandEZ-Access

Warranty

Warranty3 yr