Black Swan Sink Plunger - Bathroom, 4" Cup X 9" Handle - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
This sink plunger is a handy, easy to use plunger for homeowners to clear clogs in sink drains. For use with stainless steel, plastic and ceramic sinks. Stores easily under the sink. Ideal for kitchen sinks.
PRICE
$13.90 Sold in packages of 5 / $2.78 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 8.5 in |
| Size | 4" Cup X 9" Handle |
| Diameter | 4 in |
Product Details
| Type | Toilet Bowl Plunger |
| Material | Rubber, Wood |
| Package Quantity | 5 |
| Color | Orange |
| Manufacturers Part Number | 20300 |
| Brand | Black Swan |