Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Unger

Model # :WBB3037947

MPN #: BBRHRCT

Replacement Heads For Ergo Toilet-Bowl-Brush System, 2/Pack, 5 Packs/Carton

Product Description
  • Attaches quickly to handle included in the Ergo Toilet bowl brush (sold separately).
  • Unique brush head shape for easier access to hard-to-reach areas, cleans more effectively in less time.
  • Reusable and replaceable nylon heads will not harbor harmful bacteria.
  • Color-coded red for restrooms.

Attaches quickly to handle included in the Ergo Toilet bowl brush (sold separately). Unique brush head shape for easier access to hard-to-reach areas, cleans more effectively in less time. Reusable and replaceable nylon heads will not harbor harmful bacteria. Color-coded red for restrooms. Handle Material: Plastic; Diameter: 3 1/2"; Color(s): Red.

PRICE
$109.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-1/2 in
Diameter3-1/2 in

Product Details

TypeReplacement Heads For Ergo Toilet-Bowl-Brush System
Handle MaterialPlastic
MaterialPlastic, Nylon
Package Quantity1
ColorRed
BrandUnger