simplehuman® Slim Toilet Brush - Black BT1084
|
Questions & Answers (0)
Product Description
The simplehuman toilet brush has a specially designed crescent shape to reach hard-to-clean areas around the rim. A unique magnetic collar secures the cover to the toilet brush so you can carry them together without any drips. The slim, dome-shaped cover conveniently stores the toilet brush when not in use, keeping it hygienic and discreetly hidden.
PRICE
$39.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-5/7 in |
| Depth | 7-2/7 in |
| Height | 18-3/5 in |
| Weight | 1-1/9 lbs |
Product Details
| Type | Toilet Bowl Brush & Caddy |
| Material | Plastic/Stainless Steel |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | BT1084 |
| Brand | Simplehuman |
| Bristle Material | Polypropylene |