Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sioux

Model # :WBB3793456

MPN #: SCOA1AX124G

Sioux® Angle Metal Body Extended Cut Off Tool, 4" Blade Dia., 1 HP, 12000 RPM, Aluminium

Product Description
Features:
  • 1 hp Aluminum Housing with Grip Angle Extended Cutoff Tool
  • Lockoff Lever
  • Aluminum Housing with Grip
  • CE Compliant
  • 1/4" NPT Air Inlet Size
  • 3/8" (10 mm) Recommended Hose Size
  • Performance rated @ 90 psig (6.2 bar) air pressure
  • Includes 1 Blade, Spindle Wrenches & Guard


PRICE
$599.00

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-5/16 in
Weight4 lbs
Arbor Size3/8-24
Air Inlet1/4 in

Product Details

RPM12000 rpm
TypeCut Off Tool
CFM30 CFM
Horsepower1 HP
ColorRed/Black
Wheel TypeType 1
Max PSI90 psi
Package Quantity1
Manufacturers Part NumberSCOA1AX124G
Free Speed12000 rpm
ExhaustFront
BrandSioux

Warranty

Warranty1 yr