- 1/2" Ratchet Wrench 185 rpm
- Steel Angle Head
- Aluminum Housing
- Ergonomic Composite Grip
- CE Compliant
- 1/4" NPT Air Inlet Size
- 3/8" (10 mm) Recommended Hose Size
- Performance rated @ 90 psig (6.2 bar) air pressure
Sioux® Ring Socket Impact Wrench Composite Grip, 1/2" Drive Size, 185 RPM, 50 Max Torque
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$189.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-13/16 |
| Weight | 3 lbs |
| Air Inlet | 1/4 in |
| Max Torque | 50 lb-in |
| Drive Size | 1/2 in |
Product Details
| Max RPM | 185 rpm |
| CFM | 22 CFM |
| Color | Black |
| Tool Type | Impact Driver |
| Max PSI | 90 psi |
| Style | Pistol Grip |
| Made in the USA | No |
| Package Quantity | 1 |
| Manufacturers Part Number | 5013 |
| Brand | Sioux |
Warranty
| Warranty | 1 yr |