- 0.7 hp 1/2" Ratchet Wrench
- Lever Start
- Teasing Throttle
- Comfort Grip
- 1/4" NPT Air Inlet Size
- 3/8" (10 mm) Recommended Hose Size
- Performance rated @ 90 psig (6.2 bar) air pressure
Sioux® Tools Air Impact Ratchet Wrenches, 0.7HP, 3/8" Drive Size, 260 RPM, 65 Max Torque
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$449.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-13/16 |
| Weight | 1 lbs |
| Air Inlet | 1/4 in |
| Max Torque | 65 lb-in |
| Drive Size | 3/8 in |
Product Details
| Max RPM | 260 rpm |
| CFM | 30 CFM |
| Color | Red/Black |
| Tool Type | Impact Wrench |
| Max PSI | 90 psi |
| Style | Lever start |
| Made in the USA | Yes |
| Package Quantity | 1 |
| Manufacturers Part Number | SRW07-50 |
| Average CFM | 2.7 |
| Free Speed | 260 rpm |
| Brand | Sioux |
Warranty
| Warranty | 1 yr |