- 1/4" 0.4 , 3000 rpm Straight Non-Reversible Air Drill
- Non-Reversible
- Lever Start
- 1/4" NPT Air Inlet Size
- 3/8" (10 mm) Recommended Hose Size
- Performance rated @ 90 psig (6.2 bar) air pressure
- Includes 3-jaw Chuck and Key
- Comfort Grip
- CE Compliant
- Reversible and Non-Reversible
Sioux® Straight Non-Reversible Air Drill, Keyed Chuck, 1/4" Chuck, 3600 RPM
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$419.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-3/16 in |
| Weight | 2 lbs |
| Air Inlet | 1/4 in |
| Chuck Size | 1/4 in |
Product Details
| RPM | 3600 rpm |
| CFM | 21 CFM |
| Horsepower | 0.4 HP |
| Color | Red/Black |
| Chuck Type | Keyed |
| Max PSI | 90 psi |
| Style | Non-Reversible |
| Reversible | No |
| Made in the USA | Yes |
| Package Quantity | 1 |
| Manufacturers Part Number | SDR4S36N2L |
| PSI | 90 psi |
| Free Speed | 3600 rpm |
| Brand | Sioux |
Warranty
| Warranty | 1 yr |