Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Florida Pneumatic

Model # :WBB236838

MPN #: FP-3050

Florida Pneumatic Pistol Grip Air Drill, Keyed, 3/8" Chuck, 20000 RPM

Product Description
  • 20,000 RPM
  • Low Weight Impact Resistant Composite Handle
  • Tease Trigger for Control
  • Precision Engineered
  • Front Exhaust


PRICE
$169.95

1
1
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 in
Weight2 lbs
Min Hose Size3/8 in
Spindle Size"3/8""-24"
Chuck Size3/8 in

Product Details

Variable SpeedYes
Air Inlet Thread Size (NPT)1/4 in
Average Air Consumption4 SCFM
Side Grip HandleNo
ReversibleNo
Manufacturers Part NumberFP-3050
PSI60 - 90 psi
ThrottleLever
Sound Level89
Free Speed20000 rpm
ExhaustFront
BrandFlorida Pneumatic
Handle MaterialComposite
Horsepower0.33 HP
ColorBlack
Chuck TypeKeyed
StylePistol
DescriptionHigh Speed Pistol Drill
DutyLight
Housing MaterialComposite

Warranty

Warranty1 Year Parts & Labor