- 1.2 hp 5000 rpm Thrum Throttle Vertical Wheel Grinder
- Type 27
- Non-Governed Speed
- Thumb Throttle
- Side Exhaust
- 5/8"-11 Spindle Thread
- CE Compliant
- 1/2" NPT Air Inlet Size
- 3/8" (10 mm) Recommended Hose Size
- Performance rated @ 90 psig (6.2 bar) air pressure
- Includes Spindle Wrenches, Wheel Guard, Mounting Flange & Nut, Grinding Wheel
Sioux® Thrum Throttle Vertical Wheel Grinder, 5000 RPM, 1.2 HP, 5/8" - 11 Thread
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$825.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-3/16 in |
| Height | 7-3/16 in |
| Weight | 5 lbs |
| Air Inlet | 1/2 in |
Product Details
| Max RPM | 5000 rpm |
| RPM | 5000 rpm |
| CFM | 38 CFM |
| Horsepower | 1 HP |
| Color | Black/Red |
| Air Inlet Thread Size (NPT) | 1/4 in |
| Max PSI | 90 psi |
| Made in the USA | Yes |
| Description | Vertical Air Grinder |
| Package Quantity | 1 |
| Manufacturers Part Number | 1291 |
| Free Speed | 6000 rpm |
| Exhaust | Side |
| Brand | Sioux |
Warranty
| Warranty | 1 yr |