Features:
- Great general purpose rope
- Resistant to abrasion, chemicals and marine organisms
- Long working life makes nylon rope economical
Model # :WBB3203111
MPN #: TWR124
Weights & Dimensions
| Length | 600 ft |
| Weight | 9 lbs |
| Tensile Strength | 1480 |
Product Details
| Material | Nylon |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | TWR124 |
| Recyclable | Yes |