ES Robbins® Sit or Stand Dual Purpose Mat - 53"L x 36"W with 18"L x 20"W Lip - Straight Edge
Write a Review
|
Questions & Answers (0)
Product Description
ES Robbins® Sit or Stand™ Dual Purpose Mat 53"L x 36"W with 18"L x 20"W Lip
The Sit or Stand Mat™ offers a unique, dual sit to stand desk solution that promotes good health and increased productivity.Innovative hinge folds for cushion when standing and unfolds to full size chairmat while sitting. Chairmat thickness 1/8", Cushioned area is 1/2" thick. Fluted underside grips low pile carpets up to 3/8" thick including padding and hard floors: laminate, wood, tile, and other hard floor surfaces. Made in the USA. 1-year Limited Warranty.
The Sit or Stand Mat™ offers a unique, dual sit to stand desk solution that promotes good health and increased productivity.Innovative hinge folds for cushion when standing and unfolds to full size chairmat while sitting. Chairmat thickness 1/8", Cushioned area is 1/2" thick. Fluted underside grips low pile carpets up to 3/8" thick including padding and hard floors: laminate, wood, tile, and other hard floor surfaces. Made in the USA. 1-year Limited Warranty.
PRICE
$175.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 53 in |
| Width | 36 in |
| Lip Width | 20 in |
| Lip Length | 18 in |
| Thickness | 0.13 in |
| Carpet Thickness | 3/8 in |
| Carpet Pile Weight | Low |
Product Details
| Type | Regular |
| Color | Clear |
| Backing Material | Vinyl |
| Ships | Flat |
| Packaging | Individual |
| Country of Origin | Made in USA |
| Edge | Straight |
| Material | Vinyl |
| Anti Static | No |
| Package Quantity | 1 |
| Manufacturers Part Number | 184612 |
| Floor | Hard Surface, Carpet |
| Shape | Rectangular With Lip |
| Brand | ES Robbins |
Warranty
| Warranty | 1 yr |