Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Crescent Jobox

Model # :WBB3085155

MPN #: 2-684990-01

Crescent JOBOX 74" Site-Vault™ Drop Front Piano Box with Ramp, 74"W x 31"D x 51"H

Product Description
Crescent JOBOX 74" Site-Vault™ Drop Front Piano Box with Ramp 2-684990-01
74in Width x 31in Depth x 51in Height


Piano Box with Drop Front Ramp allows easy access to roll heavy equipment items such as compressors and generators in and out of the box with ease. Crescent JOBOX is the leader in on-site storage security, organization, and safety with the new Generation 2 of safety security boxes. Made in the USA with high-strength heavy duty steel, chamfered lid, commercial gas springs for lid control, and the Site-Vault™ security system. Piano Security Box includes the 4-way EZ-Loader skid bolsters system and slip-resistant textured powder paint to help provide better safety and easier handling.

Features:
  • Site-Vault™ is a patented security system with 3 locking points and a reflective orange lock indicator that shows when the box is locked or unlocked
  • Heavy-duty beveled edge lid eliminates sharp front lid corners and enhances lid strength
  • Built-in door storage with hooks and cargo nets for storing harnesses, jackets, etc
  • Upgraded lock system now allows usage of padlock models Master #1, #5, #175 and American #50
  • Integrated sidewall storage locker can be padlocked for personal items
  • Ergonomic lifting handles are positioned inside deep recesses to prevent pinched knuckles and damage to handles
  • Heavy-duty EZ-Loader 4-way skid bolsters allow fork lift loading from any side
  • Skid bolsters are compatible with casters (Part #1-320993, not included)
  • High-strength top shelf Is rated to hold 1,000 pounds
  • Rigid 4" formed sidewalls resist wind-driven rain and pry bar break-in for long term durability
  • Short formed lower front panel is stronger and allows easier loading and unloading
  • 3 Built-in sidewall bins for convenient access and organized storage
  • Improved gas spring mounts allow easier door opening
  • Lift-N-Stow™ bottom shelf lifts up for easy loading and is rated to support up to 500 pounds

Specifications:
Weight: 437lbs
Usable Storage: 60.3cubic feet

Padlock Sold Separately

PRICE
$3,409.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width74 in
Depth31 in
Height51 in

Product Details

TypeDrop Front Jobsite Box
MaterialSteel
ColorBrown
Manufacturers Part Number2-684990-01
BrandCrescent Jobox