Winco SIV-14 - Sieve, 14" Diameter, Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
Winco SIV-14 - Sieve, 14" Diameter, Stainless Steel
PRICE
$28.95
7
7
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 3 in |
| Diameter | 14 in |
Product Details
| Style | Sieve |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | SIV-14 |
| Brand | Winco |