Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scoops

Food-Grade Scoops are designed for the foodservice industry and offer a hygienic and reliable solution for handling and portioning a variety of ingredients. From ingredient scoops to large-capacity shovels, each is crafted with high-quality materials to meet strict hygiene standards. The smooth surfaces and seamless designs make cleaning and sanitizing easy, preventing cross-contamination and ensuring the highest hygiene standards.
242 Results
Food Handling Shovels

Food Handling Shovels

CompareImageLengthCapacityMaterialColorPackage QuantityBrandModel #Price
Remco 69814 One-Piece Shovel w/10" Blade, Red
37-1/2 in
-
Polypropylene
Red
-
Remco
WBB2224893$54.95
SANI-LAV® 267 Stainless Steel Shovel Flat Square Point Blade
39 in
-
Stainless Steel
Silver
-
Sani-Lav
WBB2227581$279.95
Remco 69829 One-Piece Shovel w/14" Blade, Black
42-1/2 in
-
Polypropylene
Black
-
Remco
WBB2224879$34.95
Vikan® 56014 Ergonomic Shovel- Large Blade, Red
51 in
-
Polypropylene
Red
-
Vikan
WBB2224864$109.95
Sparta FoodService Shovel 11", Gray - Pkg Qty 3
36-3/16 in
-
Polypropylene
Gray
3
Sparta
WBB3112751$54.95 ea.
Remco 6982MD3 One-Piece Metal Detectable Shovel w/ 14" Blade, Blue
44 in
-
Polypropylene/Semi-Ferrous Additive
Blue
-
Remco
WBB2379759$189.95
Remco 69828 One-Piece Shovel w/14" Blade, Purple
42-1/2 in
-
Polypropylene
Purple
-
Remco
WBB2224880$57.95
Remco 698266 One-Piece Shovel w/ 14" Blade, Brown
44 in
-
Polypropylene
Brown
-
Remco
WBB2379783$55.95
Sparta FoodService Shovel 14", Blue - Pkg Qty 3
42-1/8 in
-
Polypropylene
Blue
3
Sparta
WBB3112759$62.95 ea.
SANI-LAV® 207 Stainless Steel Shovel D-Handle
39 in
-
Stainless Steel
Silver
-
Sani-Lav
WBB2227584$329.95
Showing 1-10 of 49 results
Heavy Duty Stainless Steel Scoops

Heavy Duty Stainless Steel Scoops

Showing 1-10 of 20 results
Food Handling Scoops

Food Handling Scoops

Showing 1-10 of 52 results
Plastic Scoops

Plastic Scoops

Showing 1-10 of 17 results
Cast Aluminum Scoops

Cast Aluminum Scoops

Showing 1-10 of 20 results
Stainless Steel Scoops

Stainless Steel Scoops

Color Coded Food Dishers

Color Coded Food Dishers

Showing 1-10 of 47 results
Food Dishers

Food Dishers

Showing 1-10 of 20 results
Ice Cream Dippers

Ice Cream Dippers

Ice Cream And Utility Spades

Ice Cream And Utility Spades

Potato Mashers

Potato Mashers

Tomato Scooper

Tomato Scooper