Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Steel King

Model # :WBB2006236

MPN #: SBRUM475108ZCSD02P

Steel King® SK2000 Seismic Pallet Rack Step Beam 4-3/4"H X 108"L - Pair - Pkg Qty 2

Product Description
Steel King® SK2000 Seismic Pallet Rack Step Beam 4-3/4"H x 108"L 5480 Lbs. Capacity Per Pair

Features:
  • Can be used in some seismic areas
  • Heavy Duty step beams have 3 rivet connection
  • Safety clips auto-engage to assure rack integrity and safety
  • Contain additional welds to resist seismic forces
  • RMI certified
PRICE
$151.90  Sold in packages of 2 / $75.95 ea

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 5 pkgs
151.90
Buy 5+ pkgs
145.90Save $6.00 (4%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width108 in
Depth2-1/2 in
Height4-3/4 in
Weight Capacity5480 lbs
Weight28 lbs
Beam Height4-3/4 in

Product Details

Assembly RequiredNo
Shelf Capacity5480 lbs
ColorOrange
SeriesSK2000®
Country of OriginUSA
MaterialSteel
Package Quantity2
Manufacturers Part NumberSBRUM475108ZCSD02P
BrandSteel King

Warranty

Warranty2 yr