Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Steel King

Model # :WBB3181670

MPN #: SBRUM550120ZSD02P

Steel King® SK2000® Seismic Teardrop Step Beam, 5220 lb. Capacity, 120"W x 5-1/2"H

Product Description
Steel King® SK2000 Seismic Pallet Rack Step Beam 5-1/2"H X 120"L 6700 Lbs. Capacity Per Pair

Features:

  • Can be used in some seismic areas
  • Heavy Duty step beams have 4 rivet connection
  • Safety clips auto-engage to assure rack integrity and safety
  • Contain additional welds to resist seismic forces
  • RMI certified
PRICE
$89.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 9 units
89.95
Buy 10+ units
84.95Save $5.00 (6%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width120 in
Height5-1/2 in
Weight Capacity6700 lbs
Weight36 lbs
Beam Height5-1/2 in

Product Details

Assembly RequiredNo
Shelf Capacity6700 lbs
ColorOrange
SeriesSK2000®
Country of OriginUSA
MaterialSteel
Package Quantity1
Manufacturers Part NumberSBRUM550120ZSD02P
BrandSteel King

Warranty

Warranty2 yr