Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Steel King

Model # :WBB3138198

MPN #: SBRUM475096ZCSD02P

Steel King® SK2000 Seismic Pallet Rack Step Beam 4-3/4"H X 96"L

Product Description
Steel King® SK2000 Seismic Pallet Rack Step Beam 4-3/4"H X 96"L 6080 Lbs. Capacity Per Pair

Features:
  • Can be used in some seismic areas
  • Heavy Duty step beams have 3 rivet connection
  • Safety clips auto-engage to assure rack integrity and safety
  • Contain additional welds to resist seismic forces
  • RMI certified
PRICE
$68.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 9 units
68.95
Buy 10+ units
65.95Save $3.00 (4%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width96 in
Depth2-1/2 in
Height4-3/4 in
Weight Capacity6080 lbs
Weight25.4 lbs
Beam Height4-3/4 in

Product Details

Assembly RequiredNo
Shelf Capacity6080 lbs
ColorOrange
SeriesSK2000®
Country of OriginUSA
MaterialSteel
Package Quantity1
Manufacturers Part NumberSBRUM475096ZCSD02P
BrandSteel King

Warranty

Warranty2 yr