Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Steel King

Model # :WBB2006240

MPN #: SBRUG600144ZSD02P

Steel King® SK2000 Seismic Pallet Rack Step Beam 6"H X 144"L - Pair - Pkg Qty 2

Product Description
Steel King® SK2000 Seismic Pallet Rack Step Beam 6"H X 144"L 8020 Lbs. Capacity Per Pair

Features:
  • Can be used in some seismic areas
  • Heavy Duty step beams have 4 rivet connection
  • Safety clips auto-engage to assure rack integrity and safety
  • Contain additional welds to resist seismic forces
  • RMI certified
PRICE
$271.90  Sold in packages of 2 / $135.95 ea

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 5 pkgs
271.90
Buy 5+ pkgs
259.90Save $12.00 (4%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width144 in
Depth2-1/2 in
Height6 in
Weight Capacity8020 lbs
Weight59 lbs
Beam Height6 in

Product Details

Assembly RequiredNo
Shelf Capacity8020 lbs
ColorOrange
SeriesSK2000®
Country of OriginUSA
MaterialSteel
Package Quantity2
Manufacturers Part NumberSBRUG600144ZSD02P
BrandSteel King

Warranty

Warranty2 yr