Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Steel King

Model # :WBB2006241

MPN #: RTFBG042144F042XBVG

Steel King® SK2000 Seismic Pallet Rack Upright 42"D X 144"H Frame

Product Description
Steel King® Seismic Pallet Rack Upright - 42"W X 144"H

Increasingly, building codes require that pallet racks meet seismic standards. In practical terms, this means that pallet rack systems must be strong and durable enough to withstand seismic forces. Weight capacity based on 36in vertical beam spacing. Features:

  • Meets seismic requirements in some areas
  • Constructed of 14-gauge steel framework and beams with additional cross braces
  • Uprights made from heavy duty 3" x 3" steel tubing
  • Seamless closed tube fully welded construction
  • Oversized 5" x 7" base plates welded to upright frames
  • Safety clips auto-engage to assure rack integrity and safety
  • RMI certified
PRICE
$435.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3 in
Depth42 in
Height144 in
Weight Capacity18000 lbs
Weight116 lbs
Column Size3 x 3 in

Product Details

Assembly RequiredNo
ColorGreen
SeriesSK2000®
Country of OriginUSA
MaterialSteel
Construction TypeWelded Frame
Package Quantity1
Manufacturers Part NumberRTFBG042144F042XBVG
BrandSteel King

Warranty

Warranty2 yr