Steel King® SK2000® Teardrop Upright Frame, 36"D x 144"H, 22780 lb. Capacity, Vista Green
Write a Review
|
Questions & Answers (0)
Product Description
With today's demand for safe, high performance structures, Steel King's® roll-formed steel racking has become an industry standard. Its boltless design makes it easy to assemble without tools.
PRICE
$279.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Depth | 36 in |
| Height | 144 in |
| Weight Capacity | 22780 lbs |
| Weight | 72 lbs |
| Connection | Boltless Teardrop |
| Column Size | 3 x 1-5/8 in |
Product Details
| Assembly Required | No |
| Type | SK2000 Series Rollformed Teardrop Upright Frame |
| Color | Green |
| Series | SK2000 |
| Country of Origin | USA |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | RTFAP036144F01VG |
| Fits | SK2000 Beams |
| Brand | Steel King |
Warranty
| Warranty | 1 yr |