Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kohler

Model # :WBB1666439

MPN #: SKID-PU-225

Easy-Kleen SKID-PU-225 Pick Up Truck Kit For Mobile Wash Unit W/ Tanks & Plumbing

Product Description
Easy-Kleen SKID-PU-225 Pick Up Truck Kit For Mobile Wash Unit W/ Tanks & Plumbing

Hard working, reliable and efficient, this heavy duty frame is made out of 2 x 4-1/4" fully welded, powder coated steel. It is equipped with a lifting eye and forklift slots for easy loading.

Features:
  • 4 Gallons Per Minute @ 3500 PSI
  • Oil Fired Wayne Burner
  • 225g Poly Water Tank
  • Winterization Recirculation System
PRICE
$8,999.00

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

DriveGearbox
Horsepower14 HP
Voltage108/440/575 V
ColorOrange
Manufacturers Part NumberSKID-PU-225
Max PSI3500 psi
BrandKohler