Skil® 20V BL 12" String Trimmer + 420CFM Leaf Blower Combo Kit with 4.0Ah Battery, 60W Charger
|
Questions & Answers (0)
Product Description
Level up your lawn care with the SKIL® 20V 12 In. String Trimmer and 420 CFM Leaf Blower Combo Kit, which delivers the power of cordless convenience without the hassle of gas. Clear leaves and debris with the SKIL® 20V 420 CFM Leaf Blower. The cordless electric leaf blower features a digital brushless motor that delivers up to 420 CFM and air speeds up to 105 MPH for powerful clearing performance. Tailor performance for any clearing task with its variable speed and power boost feature. IPX4-rated weather resistance provides added protection in inclement weather conditions. An included EASYSTORAGE bracket allows you to store and organize your SKIL® outdoor power equipment quickly and easily. Transition between trimming and edging quickly and easily with the 2-in-1 functionality of the SKIL® 20V 12 In. Pivoting Head String Trimmer. This cordless string trimmer features a pivoting head that rotates 90 degrees for easy transitions between trimming along flower beds and fence lines to edging along driveways, sidewalks, patios, and more. Its line auto feeds with each press of the trigger for trimming and edging efficiency without the need for bumping the head, with an up to 12-inch cutting swath. Dial in your working position with the telescoping shaft and an adjustable auxiliary handle for comfort and control. The outdoor power equipment combo kit includes the pivoting head string trimmer, cordless leaf blower, 20V 4.0Ah battery, 20V 60W charger, and EASYSTORAGE bracket.
CLEARANCE PRICE
$159.99was $189.95
Save $29.96 (16%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cutting Swath | 12 in |
| Cutting Line Size | 1/16 in |
Product Details
| Type | String Trimmer |
| Corded/Cordless | Cordless |
| Batteries Included | Yes |
| Battery System | LXT |
| Style | Handheld |
| Number of Batteries | 1 |
| Voltage | 20 V |
| Manufacturers Part Number | CB1200B-13 |
| Battery Amp Hours | 4 Ah |
| Charger Included | Yes |
| Engine/Motor Type | Brushless Motor |
| Brand | Skil |