Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Senix

Model # :WBB3788321

MPN #: STMG-L

Senix 4QL® 160cc 22" Gas Powered 4-Cycle High Wheel String Trimmer

Product Description
The Senix STMG-L 22" 160cc 4-Cycle Gas High Wheel String Trimmer is your secret weapon against overgrown lawns, stubborn weeds, and rough terrain. Powered by a durable 160cc Rato 4-Cycle engine, this walk-behind string trimmer tears through thick grass. Built for real work, the heavy-duty 22-inch steel deck covers more ground fast, while rugged 14-inch high wheels roll easily over uneven ground, rocks, and roots. Need precision? Adjust your cut height between 1.57" and 3" to match your yard's wild side. When you're done conquering chaos, the fold-down handle makes storage a breeze. Unlike noisy, high-maintenance machines, our 4-Cycle engine runs quieter, burns cleaner, and sips fuel like it's expensive whiskey. Plus, with our 2-Year Limited Warranty, you've got backup if things ever get gnarly. Perfect for small to medium yards, fields, fence lines, and anywhere regular mowers fear to tread.

Features:
  • 160cc 4-Cycle Engine - Powerful, fuel-efficient, and eco-friendly
  • 22" Cutting Width - Make fewer passes and save time
  • Adjustable Cutting Height - Easily adjust from 1.25" to 3" cutting height for perfect results
  • 14" Rugged Wheels - Dominate rough terrain without breaking a sweat
  • Compact, Fold-Down Design - Easy to store in tight spaces
  • 3-Year Limit Warranty - Peace of mind, built in


PRICE
$325.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cutting Swath22 in
Cutting Line Size1/8 in

Product Details

StylePowerHead
TypeString Trimmer
Corded/CordlessCordless
Manufacturers Part NumberSTMG-L
Batteries IncludedNo
Engine/Motor Type160cc 4-Cycle
Charger IncludedNo
BrandSenix

Warranty

Warranty3 yr