Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Senix

Model # :WBB3788305

MPN #: GTC4QL-L

Senix 4QL® 26.5cc 17" Gas String 4-Cycle Trimmer, Attachment Capable

Product Description
Tough on grass. Easy on your back. Zero mixing required. The SENIX GTC4QL-L Gas String Trimmer combines commercial-grade cutting performance with the ease of no-mix, low-emission 4-cycle power. This 26.5cc workhorse delivers clean, quiet, fuel-efficient trimming without the mess of mixing gas and oil - and with a curved shaft design, it's built to trim comfortably for longer. With a wide 17-inch cutting swath, you'll cover more ground in less time. And thanks to a detachable shaft with universal coupler, it's attachment-ready and perfect for tackling multiple tasks with one tool. Whether you're edging along sidewalks or taming overgrown fence lines, this trimmer brings power and precision in one lightweight, ergonomic package. The SENIX GTC4QL-L isn't just another weed eater - it's a smarter, cleaner, easier-to-use tool designed to help you cut down yard time without cutting corners. If you're ready to stop fighting cheap trimmers and messy engines, upgrade to 4QL® performance that works with you - not against you. Your grass doesn't stand a chance.

Features:
  • Advanced 4QL® 26.5cc 4-Cycle Engine – Powerful 26.5cc 4QL® 4-Cycle full crank engine with low vibration, requires no mixing of gas and oil, 20% more compact and lightweight
  • Quieter, Cleaner Operation – Lower emissions than traditional 2-cycle engines
  • 17" Cutting Width – Larger cutting width = faster yard work
  • Curved Shaft Ergonomics – Easier control, better posture, reduced fatigue
  • Attachment Capable – Tool-free, detachable shaft for easy storage and transport, fits most universal accessories for extended versatility
  • Backed by a 3-Year Limited Warranty – We stand behind our tools


PRICE
$155.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cutting Swath17 in
Cutting Line Size1/8 in

Product Details

StyleHandheld
TypeString Trimmer
Corded/CordlessCordless
Manufacturers Part NumberGTC4QL-L
Batteries IncludedNo
Straight Or Curved ShaftCurved
Engine/Motor Type26.5cc 4-Cycle
Charger IncludedNo
BrandSenix

Warranty

Warranty3 yr