Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Senix

Model # :WBB3788320

MPN #: GTS4QL-L

Senix 4QL® 26.5cc 18" Gas String 4-Cycle Trimmer, Attachment Capable

Product Description
No mixing. No compromise. Just clean, powerful trimming. The SENIX 4QL 26.5cc Gas String Trimmer (GTS4QL-L) brings serious cutting power to your yard - without the headache of mixing oil and gas. Built with a commercial-grade 4-cycle engine, this string trimmer is engineered for smooth starts, low emissions, and long-lasting durability. Whether you're edging tight spaces, clearing tall grass, or trimming around trees and fences, the wide 17.7-inch cutting path makes fast work of tough jobs. This string trimmer is designed to help homeowners and pros alike tame overgrowth with precision and ease. It's the perfect tool for anyone who wants gas-powered muscle without the mess or noise of a 2-stroke.

Features:
  • Advanced 4QL® 26.5cc 4-Cycle Engine – Powerful 26.5cc 4QL® 4-Cycle full crank engine with low vibration, requires no mixing of gas and oil, 20% more compact and lightweight
  • Extra-Wide 18" Cutting Width – Covers more ground in less time
  • Straight Shaft Design – Extended reach for precision trimming
  • Attachment Capable – Compatible with multi-tool attachments
  • Lightweight and Balanced – Designed for less fatigue and more control
  • Includes Shoulder Strap – Work longer with better support
  • 3-Year Limited Warranty – Reliable, backed, and ready


PRICE
$159.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cutting Swath18 in
Cutting Line Size1/8 in

Product Details

StyleHandheld
TypeString Trimmer
Corded/CordlessCordless
Manufacturers Part NumberGTS4QL-L
Batteries IncludedNo
Straight Or Curved ShaftStraight
Engine/Motor Type26.5cc 4-Cycle
Charger IncludedNo
BrandSenix

Warranty

Warranty3 yr