Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Leaf Blowers & Vacuums

Leaf blowers are outdoor equipment designed to clear leaves, grass clippings, and debris from streets, walkways, lawns, and landscaping. Available in cordless, backpack, and gas models, they expedite groundskeeping and outdoor maintenance tasks. Leaf blowers efficiently clear leaves and debris to prevent slips and falls and ensure tidy outdoor grounds. With various airflow velocity, air volume, and voltage options, users can select the ideal blower for their needs.
28 Results

Cordless Electric Blowers

Cordless Electric Blowers
Cordless Electric Blowers produce maximum air velocity and are ideal for light to medium-duty cleaning jobs. Select models are lightweight and include a soft rubberized grip, adjustable tube length, and weather-resistant construction. Experience enhanced power and control with our selection of diverse and sturdy cordless blowers.
CompareImageCalifornia Emission CompliantMax Air VelocityMax Air VolumeStart TypeWarrantyModel #Price
Milwaukee® 0884-20 M18™ 18V 160MPH 100CFM Compact Cordless Handheld Blower (Bare Tool)
Yes
160 mph
100 CFM
Trigger
5 yr
Ships Same Day
WB501236
$129.95
EGO™ Power+ 880CFM Blower w/ 4.0Ah Batteries & 320W Charger
No
200 mph
880 CFM
Trigger
5 Years Limited Tool, 3 Years Limited Battery yr
WBB3214775$485.95
EGO™ Commercial 800 CFM Backpack Blower Tool Only
No
190 mph
800 CFM
Push Button
2 yr
WBB3214639$635.00
EGO™ Commercial 1000 CFM Leaf Blower Tool Only
No
185 mph
1000 CFM
Push Button
2 yr
WBB3214629$395.95
DR® Power PRO SP Leaf Vacuum, 301cc, 9-3/16 HP, 95 MPH, 2237 CFM
No
95 mph
2237 CFM
Electric with Recoil Backup
3 Years Residential, 90 Days Commercial yr
WBB3220866$3,049.00
DR® Power PRO XL330 Leaf Vacuum, 11-11/16 HP, 66 MPH, 2038 CFM
No
66 mph
2038 CFM
Electric with Recoil Backup
2 Years Residential, 90 Days Commercial yr
WBB3220864$3,849.00
EGO™ Power+ 765 CFM Blower w/ 5.0Ah Battery & 320W Charger
No
200 mph
765 CFM
Trigger
2 yr
WBB3214765$439.95
DR® Power PILOT 200 Leaf Vacuum, 6-5/8 HP, 66 MPH, 2038 CFM
No
66 mph
2038 CFM
Manual
2 Years Residential, 1 Year Commercial yr
WBB3220853$2,049.00
EGO™ Commercial 1100 CFM Backpack Blower Tool Only
No
190 mph
1100 CFM
Push Button
2 yr
WBB3214618$1,059.00
Showing 1-9 of 19 results
Gas Powered Blowers

Gas Powered Blowers