Skill® PWR CORE 20 6" Brushless Telescopic Pruning Saw Kit w/ 2.0Ah Battery + 60W Charger
Write a Review
|
Questions & Answers (0)
Product Description
Reach for the Skil® PWR CORE 20 Brushless 20V 6 In. Telescopic Pruning Saw for light-duty pruning needs. The cordless pruning saw is equipped with a 6-inch bar and chain, and its pole extends up to 2.8 feet in total length for up to 7 feet of cutting reach. Its compact and lightweight profile delivers maximum cutting versatility. Its powerful brushless motor delivers up to 115 cuts per charge with the included PWR CORE 20 2.0Ah battery. Tool-free chain tensioning allows chain adjustments with the simple twist of a dial. IPX4 water resistance adds durability for use in inclement weather. It comes with an EASYSTORAGE bracket to conveniently store and organize all your Skil® PWR CORE 20 outdoor power equipment. The kit includes the 6-inch cordless telescopic pruning saw, PWR CORE 20 2.0Ah battery, and PWR CORE 20 20V Standard Charger.
CLEARANCE PRICE
$159.99was $169.95
Save $9.96 (6%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Bar Length | 6 in |
| Blade Length | 6 in |
| Max Cut Diameter | 12 in |
Product Details
| Type | Telescopic Pruning Saw Kit |
| Corded/Cordless | Cordless |
| Color | Black |
| Batteries Included | Yes |
| Battery System | PWRCORE 20 |
| Voltage | 20 V |
| Description | Battery Pole Saw |
| Package Quantity | 1 |
| Manufacturers Part Number | PR0601B-11 |
| Charger Included | Yes |
| Engine/Motor Type | Brushless |
| Brand | Skil |
Warranty
| Warranty | 5 yr |