Skil® 40V BL 2 Tools Combo Kit with 14" String Trimmer & Blower, 1 x 2.5Ah Battery, 60W Charger
|
Questions & Answers (0)
Product Description
Ditch the Gas. Keep the Power Level up your lawn care game – without the hassle of gas – with this 14" String Trimmer and Leaf Blower Combo Kit built for power and performance. The PWRCore 40 Brushless String Trimmer and Leaf Blower feature a digital brushless motor that is made for efficiency and ease of use, providing longer run times and more power. The leaf blower's turbine fan design maximizes performance for up to 500 CFM of clearing power while heavy leaves and debris are cleared with the Power boost feature. The patented Twist Load Head on the string trimmer makes it easy to load. Simply insert the line and twist to get started. With the Dual-Line Bump Feed you can load more line hassle-free so you can cut through thick grasses and weeds with ease. Combo Kit includes a PWRCore 40 2.5Ah Lithium Battery and Charger.
CLEARANCE PRICE
$209.95was $249.95
Save $40.00 (16%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cutting Swath | 14 in |
| Cutting Line Size | 1/16 in |
Product Details
| Type | String Trimmer & Blower |
| Corded/Cordless | Cordless |
| Batteries Included | Yes |
| Battery System | LXT |
| Style | Pre-Cut |
| Line Advance | Bump |
| Number of Batteries | 1 |
| Voltage | 40 V |
| Manufacturers Part Number | CB7478C-11 |
| Battery Amp Hours | 2.5 Ah |
| Charger Included | Yes |
| Engine/Motor Type | Brushless Motor |
| Brand | Skil |