Skil® PWRCORE 20 Brushed 20V 2 in 1 Shear & Shrub Kit, 2.0Ah Battery, 60W Charger
|
Questions & Answers (0)
Product Description
Maintain and shape small hedges, and easily cut back hostas, decorative grasses, and other perennials at the end of the season with the SKIL PWR CORE 20 Shear & Shrub 2-in-1. The cordless 20V electric shears feature a compact design for easy one-handed operation and working in tight spaces between plants. Its 2-in-1 design allows multiple types of cutting from trimming back grasses to pruning hedges with its interchangeable dual-action blades. Tool-free blade changes allow quick and easy swaps between its 5-inch grass blade and 8-inch shrub shears blade. Each set of blades feature a 5/16-inch cut capacity for efficient grass trimming and shrub shearing. An Easy storage bracket allows convenient storage and organization between use. The kit includes the Shear & Shrub 2-in-1 tool, PWR CORE 20 2.0Ah battery, PWR CORE 20 20V Standard Charger, and Easy storage bracket.
CLEARANCE PRICE
$99.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Blade Length | 8 in |
| Max Cut Diameter | 5/16 in |
Product Details
| Type | Hedge Trimmer |
| Corded/Cordless | Cordless |
| Batteries Included | Yes |
| Start Type | Trigger |
| Battery System | PWRCORE 20 |
| Style | Handheld |
| Voltage | 20 V |
| Cut Strokes per Minute | 2100 |
| Manufacturers Part Number | GH1000B-11 |
| Battery Amp Hours | 2 Ah |
| Charger Included | Yes |
| Engine/Motor Type | Electric (Battery) |
| Brand | Skil |
Warranty
| Warranty | 5 yr |