Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




EGO

Model # :WBB3215149

MPN #: MHC1603

EGO™ Power+ Multi-Head Combo Kit with 4.0Ah Battery, 320W Charger

Product Description
Take care of all your trimming and edging needs with the EGO™ Power+ Multi-Head Combo Kit featuring the 16" Carbon Fiber String Trimmer Attachment with Powerload™, Carbon Fiber Edger Attachment, 56V Power Head, 4.0Ah ARC Lithium™ battery, and 320W Charger. The Power Head is compatible with the full range of EGO™ POWER+ Multi-Head attachments to cut, trim, clear, and more. It features a quick-release adjustable handle for ultimate control and a durable carbon fiber shaft backed by a lifetime warranty. The Power Head's digital speed selector and indicator paired with a variable speed trigger and lock off delivers maximum control. Powered by EGO™ 56V ARC Lithium™ batteries, the Power Head will run up to 45 minutes on a single charge with the including 4.0Ah battery when using the 16" Carbon Fiber String Trimmer Attachment. The string trimmer attachment features a lightweight and durable carbon fiber shaft protected by a lifetime warranty. Its 16-inch cutting swath delivers convenient and efficient trimming, and Powerload™ technology automatically winds your trimmer line with the push of a button. The 8-inch edger attachment features a lightweight and durable carbon fiber shaft protected by a lifetime warranty. The edger's guide wheel features a depth adjustment knob for quick and easy adjustments to customize your edge to a depth of 3 inches. Rugged construction keeps your tool safe under more conditions with IPX4-rated weather-resistance. The edger attachment will run up to 75 minutes on a single charge on the low setting when used with the included 4.0Ah battery. EGO™ attachments are designed specifically for your EGO™ POWER+ Power Head and offer the highest quality and performance. Experience Power Beyond Belief™ without the noise, fuss, or fumes.

Features:
  • High-efficiency brushless motor delivers long runtimes, low vibrations, and extended tool life
  • 5-year limited tool warranty, 3-year limited battery warranty


PRICE
$499.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cutting Swath16 in
Cutting Line Size1/8 in

Product Details

TypeString Trimmer
Corded/CordlessCordless
KitNo
Shaft MaterialCarbon Fiber
Batteries IncludedYes
Battery SystemPOWER+
StyleHandheld
Number of Batteries1
Voltage56 V
Manufacturers Part NumberMHC1603
Battery Amp Hours4 Ah
Charger IncludedYes
Engine/Motor TypeBrushless Motor
BrandEGO

Warranty

Warranty5 yr