Skill® PWR CORE 40 12" Brushless Top Handle Saw Kit w/ 2.0Ah Battery and 60W Charger
|
Questions & Answers (0)
Product Description
Trim and prune limbs easily with the compact, lightweight, and well-balanced Skil® PWR CORE 40 12 In. Top Handle Chain Saw. Powered by PWR CORE 40 40V lithium technology, you can ditch the gas but keep the power of a 27cc equivalent gas engine with this cordless top handle chain saw. It's compact and lightweight for easy maneuverability and reduced fatigue when trimming, pruning, and limbing. The chain saw features a ¼-inch pitch chain for smooth, precise cuts. The chain also auto lubricates for longer life. A convenient dial on the side of the tool delivers fast and easy tool-free chain tensioning. The kit includes the top handle chain saw, PWR CORE 40 2.0Ah lithium battery, and 40V 60W charger.
CLEARANCE PRICE
$179.99was $215.95
Save $35.96 (17%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Bar Length | 12 in |
| Blade Length | 12 in |
| Max Cut Diameter | 24 in |
Product Details
| Type | Top Handle Saw Kit |
| Corded/Cordless | Cordless |
| Color | Black/Red |
| Batteries Included | Yes |
| Battery System | PWRCORE 40 |
| Voltage | 40 V |
| Description | Battery Chainsaw |
| Package Quantity | 1 |
| Manufacturers Part Number | TH1200C-11 |
| Charger Included | Yes |
| Engine/Motor Type | Brushless |
| Brand | Skil |
Warranty
| Warranty | 5 yr |