Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
EGO

Model # :WBB3214775

MPN #: LB8803-2

EGO™ Power+ 880CFM Blower w/ 4.0Ah Batteries & 320W Charger

Product Description
The EGO™ POWER+ 880 CFM Cordless Blower is our most powerful handheld blower, delivering up to 880 CFM and air speeds up to 200 MPH. It features a digital display to monitor blower speed, battery charge status, and cruise lock in real time. Use the variable speed trigger to adjust your airflow from 270 CFM to 700 CFM for ultimate control. Activate turbo mode when you need to power through heavy debris including wet leaves, rocks, mud, and snow to unleash 880 CFM and up to 200 MPH with the tapered nozzle attached. This cordless leaf blower features a high-efficiency brushless motor that delivers long runtimes, low vibration, and an extended motor life. The turbine fan engineering, inspired by advanced aeronautics technology, performs better than premium gas leaf blowers. The lightweight carbon fiber body makes this cordless blower extra lightweight durable. The included tapered and spread nozzles make clearing debris in all conditions easy, and IPX4 weather-resistant construction delivers protection from the elements. The cordless electric blower delivers up to 90 minutes of average runtime with two included 4.0Ah ARC Lithium™ batteries. The kit includes the cordless blower, (2) 4.0Ah batteries, 320W charger, tapered nozzle, spread nozzle, and shoulder strap. Experience Power Beyond Belief™ with the EGO™ POWER+ 880 CFM Cordless Blower.

Features:
  • Secondary grip zones for optional two-handed operation
  • Compatible with all EGO™ 56V ARC Lithium™ batteries
  • 5-year limited tool warranty, 3-year limited battery warranty


PRICE
$485.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Max Air Velocity200 mph
TypeBlower
Corded/CordlessCordless
Max Air Volume880 CFM
Batteries IncludedYes
Start TypeTrigger
Battery SystemPOWER+
StyleHandheld
Number of Batteries2
Voltage56 V
Manufacturers Part NumberLB8803-2
Battery Amp Hours4 Ah
Charger IncludedYes
Engine/Motor TypeBrushless Motor
BrandEGO

Warranty

Warranty5 Years Limited Tool, 3 Years Limited Battery yr

Compliance & Certifications

California Emission CompliantNo